SKF ADAPTER SLEEVE H 217


Tapered Adaptor Sleeve H Series

References
skf:H 217
rubix:104A4537
manufacturer :8056
ean:7316577008411
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Male threadM85x2
Width50 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 217


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight979,4 g
Inner diameter75 mm
Male threadM85x2
Width50 mm
Outer diameter119 mm
Show UNSPSC/ECL@SS
£ 70.68 excl. VAT
/ Each
£ 84.82 incl. VAT
  • Usually arrives within 14 working days