Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857572 ADAPTER SLEEVE H3056
PTN 857572 ADAPTER SLEEVE H3056
H Sleeve
References
ptn:
H3056
rubix:
218A1477
manufacturer :
857572
ean:
3660338128257
Technical specifications
Inner diameter
260
mm
Male thread
tr280×4
Width
152
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857572 ADAPTER SLEEVE H3056
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
260
mm
Male thread
tr280×4
Width
152
mm
Series
h3000
Material
steel
Outer diameter
330
mm
Weight
16
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
567.41
excl. VAT
/
Each
£
680.89
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
SNR H3134 ACCESSORIES
FAG H3024 ADAPTOR SLEEVE 167309170000
RHP H2318 ADAPTOR SLEEVE
TIMKEN H2328 ADAPTER SLEEVE
SNR H311 ACCESSORIES
SNR H2308E ACCESSORIES
SKF ADAPTOR SLEEVE-CARB H 320 E
FAG ADAPTOR SLEEVE H3120
SKF ADAPTER SLEEVE HE 3126
SKF ADAPTER SLEEVE H 2334
FAG H314 ADAPTOR SLEEVE 191767400000
PTN 857549 ADAPTER SLEEVE H2316
SKF ADAPTER SLEEVE HE2316
H3076-AKN ADAPTER SLEEVE H 3076
SNR H3024 ACCESSORIES