Adapter sleeve
Inner diameter | 140 mm |
---|---|
Male thread | M160x3 |
Width | 93 mm |
Logistics dimensions (L x W x H) | 93x165,3x165,3 mm |
---|---|
Logistic Weight | 5240 g |
Inner diameter | 140 mm |
Male thread | M160x3 |
Width | 93 mm |
Series | H |
Material | Steel |
Outer diameter | 190 mm |
Usually arrives within 14 working days