References
SKF:H 310
Rubix:1275133
Manufacturer :8225
EAN:7316577008503

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H310
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 267,4 g |
|---|---|
| Inner diameter | 45 mm |
| Male thread | m50x1,5 |
| Width | 42 mm |
| Outer diameter | 74 mm |
Show UNSPSC/ECL@SS
£ 23.80 excl. VAT
/ Each
£ 28.56 incl. VAT
- In stock: Next day delivery
