References
FAG:H3138
Rubix:158A1531
Manufacturer :0167312120000
EAN:4012801217132

Product details : FAG ADAPTOR SLEEVE H3138
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 141x252x252 mm |
|---|---|
| Logistic Weight | 11100 g |
| Inner diameter | 170 mm |
| Male thread | m190x3 |
| Width | 141 mm |
| Outer diameter | 240 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 445.36 excl. VAT
/ Each
£ 534.43 incl. VAT
- Delivery usually within ( 7 ) days
