References
NSK:H3052
Rubix:104A8278
EAN:0029176535819
Product details : NSK ADAPTER SLEEVE H3052
NSK adapter sleeve for metric shafts H
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Width | 145 mm |
| Outer diameter | 310 mm |
Show UNSPSC/ECL@SS
£ 983.05 excl. VAT
/ Each
£ 1,179.66 incl. VAT
- Usually arrives within 14 working days

