References
SKF:H 317
Rubix:1275141
Manufacturer :8298
EAN:7316577008572

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H317
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 1101,9 g |
|---|---|
| Inner diameter | 75 mm |
| Male thread | m85x2 |
| Width | 63 mm |
| Outer diameter | 119 mm |
Show UNSPSC/ECL@SS
£ 67.61 excl. VAT
/ Each
£ 81.13 incl. VAT
- In stock: Next day delivery
