References
SKF:SNW 20X3.7/16
Rubix:237A7997
EAN:7316576672750





Technical specifications
| Inner diameter | 87 mm |
|---|---|
| Width | 94.31 mm |
| Outer diameter | 139.7 mm |
Product details : SKF SNW-20X3.7/16 ADAPTOR SLEEVE
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 1962 g |
|---|---|
| Inner diameter | 87 mm |
| Width | 94.31 mm |
| Outer diameter | 139.7 mm |
Show UNSPSC/ECL@SS
£ 106.52 excl. VAT
/ Each
£ 127.82 incl. VAT
- Usually arrives within 14 working days