SKF ADAPTER SLEEVE H 216


Tapered Adaptor Sleeve H Series

References
skf:H 216
rubix:104A4538
manufacturer :8055
ean:7316577008404
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Male threadM80x2
Width46 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 216


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight799 g
Inner diameter70 mm
Male threadM80x2
Width46 mm
Outer diameter112 mm
Show UNSPSC/ECL@SS
£ 64.55 excl. VAT
/ Each
£ 77.46 incl. VAT
  • In stock: Next day delivery