References
SNR:H3030
Rubix:205A3950
EAN:3413520366063

Product details : SNR H3030 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x178x94 mm |
|---|---|
| Logistic Weight | 3994 g |
| Inner diameter | 135 mm |
| Width | 87 mm |
| Outer diameter | 180 mm |
| Series | h3000 |
| Weight | 3.9 kg |
Show UNSPSC/ECL@SS
£ 169.36 excl. VAT
/ Each
£ 203.23 incl. VAT
- Usually arrives within 14 working days
