Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 150MM HALF ROUND BASTARD 879966
ROEBUCK ENGINEERS FILE 150MM HALF ROUND BASTARD 879966
Half-round file
References
roebuck:
879966
rubix:
209A7553
ean:
3660338334412
Technical specifications
Shape
half-round
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 150MM HALF ROUND BASTARD 879966
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Technical specifications
Attributes
Shape
half-round
Length
150
mm
Section
16x4,7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.89
excl. VAT
/
Each
£
10.67
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
VALLORBE LA2410-160-2 NEEDLE FILE ROUND 16CM CUT 2
BAHCO 1-110-06-3-0 6IN FLAT FILE CUT 3
ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 2 880021
BAHCO 2-305-16-1-0 16CM OVAL NEEDLE FILE CUT 1
BAHCO 1-170-08-1-2 8IN 3 SQUARE WITH HANDLE CUT 1
BAHCO 4-188-06-2-0 6IN DBL EXTRA SLIM TAPER SAW FIL
BAHCO 1-210-06-3-2 6IN 1/2 ROUND WITH HANDLE CUT 3
BAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2
BAHCO 4-138-10-1-2 10IN MILL SAW 1RE WITH HANDLE
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829061
BAHCO 2-307-16-0-0 16CM ROUND NEEDLE FILE CUT 0
BAHCO 1-170-06-1-2 6IN 3 SQUARE WITH HANDLE CUT 1
BAHCO 449 BLADE
GEDORE 8719 2-10 FILE TRIANGULAR 6769420
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829054