Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 14 HAND BASTARD
ROEBUCK ENGINEERS FILE 14 HAND BASTARD
Hand Files
References
roebuck:
4972033
rubix:
218005B
Technical specifications
Shape
Other
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 14 HAND BASTARD
Parallel in width, cut on both sides and one edge.
Manufactured from the finest grade steel
Technical specifications
Attributes
Shape
Other
Length
350
mm
Model
Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.96
excl. VAT
/
Each
£
10.75
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 150MM ROUND SMOOTH 879961
ROEBUCK NEEDLE FILE 180MM HALFROUND CUT 2 880028
ROEBUCK ENGINEERS' THREE SQUARE FILE 6 INCH/150MM SMOOTH CUT 880000
ROEBUCK NEEDLE FILE 180MM THREESQUARE CUT 2 880030
BAHCO 1-111-04-3-0 4IN WARDING FILE CUT 3
ROEBUCK ENGINEERS FILE 12 HALF ROUND BASTARD
BAHCO 1-100-08-2-0 8IN HAND FILE CUT 2
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HALF-ROUND SECOND
BAHCO 1-100-10-2-0 10IN HAND FILE CUT 2
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829040
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 0 880008
VALLORBE VLA2443-0 6 PIECE NEEDLE FILE SET 160MM CUT 0
ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
ROEBUCK NEEDLE FILE 180MM KNIFE CUT 2 880031
BAHCO 4-138-08-1-0 8IN MILL SAW 1 ROUND EDGE