References
Roebuck:880027
Rubix:209A7312
EAN:3660338334962

Documents
Product details : ROEBUCK NEEDLE FILE 180MM ROUND CUT 2 880027
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 180 mm |
| Section | 4 mm |
Show UNSPSC/ECL@SS
£ 9.43 excl. VAT
/ Each
£ 11.32 incl. VAT
- Usually arrives within 14 working days
