Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH 879916
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH 879916
Tapered flat file with handle
References
roebuck:
879916
rubix:
209A7932
ean:
3660338333965
Technical specifications
Shape
Other
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH 879916
Cross size. Back protection on the handle
Technical specifications
Attributes
Shape
Other
Length
150
mm
Type of cut
SMOOTH
Handle
Bi material
No. of teeth per cm
22
Section
15x4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.47
excl. VAT
/
Each
£
14.96
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
BAHCO 1-230-10-3-2 10IN ROUND WITH HANDLE CUT 3
BAHCO 1-210-04-2-2 4IN 1/2 ROUND WITH HANDLE CUT 2
BAHCO 2-300-16-2-0 16CM HAND NEEDLE FILE CUT 2
ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH HAND BASTARD 879898
ROEBUCK ENGINEERS FILE 150MM FLAT SECOND 879944
GEDORE 8780490 133-F-150 FLAT SCRAPER
ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
ECLIPSE FLAT SCRAPER 100MM 96B
BAHCO 168-8-5.5-1P ROUND CSF 8IN X 5.5MM
BAHCO 1-160-06-1-2 6IN SQUARE WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 10 HALF ROUND SECOND
ROEBUCK ENGINEERS FILE 10 HAND BASTARD
ROEBUCK ENGINEERS FILE 10 SQUARE BASTARD
ROEBUCK DIAMOND FILE SQUARE
ROEBUCK ENGINEERS FILE 12 ROUND BASTARD