ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
Flat hand file
See technical informationSee documentsReferences
Roebuck:879927
Rubix:209A7577
EAN:3660338334054

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Type of cut | bastard |
| Section | 15,5x4 mm |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
- Usually arrives within 14 working days
