References
Bahco:4-142-10-1-0
Rubix:401A4588
EAN:7311518021030

Documents
Product details : BAHCO 4-142-10-1-0 10 MILL SAW 2 SAFE EDGES
For sharpening circular, felling and gang saws with fine teething and bandsaws
Often used in the engineering industry as lathe and deburring files, polishing and for draw filing
Shape: parallel, thin
Type of cut: 1 = bastard
Surfaces and edges single cut, 2 flat edges
Industry pack unhandled
Often used in the engineering industry as lathe and deburring files, polishing and for draw filing
Shape: parallel, thin
Type of cut: 1 = bastard
Surfaces and edges single cut, 2 flat edges
Industry pack unhandled
Strengths
Mill Saw Files with 2 Flat Edges Bastard Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | without |
| Type of cut | bastard |
| Section | 25x4,0 mm |
Show UNSPSC/ECL@SS
£ 10.89 excl. VAT
/ Each
£ 13.07 incl. VAT
- Delivery usually within ( 14 ) days
