NTN - Tapered Roller Bearing - 4T-47487
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 95 mm |
Width | 32.545 mm |
Logistics dimensions (L x W x H) | 120x120x32,545 mm |
---|---|
Logistic Weight | 1010 g |
Inner diameter | 69.85 mm |
Outer diameter | 95 mm |
Width | 32.545 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 214000 N |
Basic dynamic load, radial - Cr | 147000 N |
Usually arrives within 14 working days