Tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 33 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 323..-A |
Material | Steel |
Cage | Other |
Reference speed | 4550 rpm |
Limit speed | 6600 rpm |
Total bearing width | 42.25 mm |
Basic static load, radial - C0r | 237000 N |
Basic dynamic load, radial - Cr | 187000 N |
Usually arrives within 14 working days