Tapered roller bearing FAG 32944-XL, Outer diameter: 300 mm | Inner diameter: 220 mm | Width: 51 mm
Tapered roller bearing
See technical informationSee documentsReferences
Superseded Ref:32944
FAG:32944-XL
Rubix:244A4250
Manufacturer :0929693210000
EAN:4054371632014

Documents
Product details : FAG 32944-XL 0929693210000 TAPERED ROLLER BEARING
Tapered roller bearings 329, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Series | 329 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 2600 rpm |
| Total bearing width | 51 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 990000 N |
| Basic dynamic load, radial - Cr | 590000 N |
Show UNSPSC/ECL@SS
£ 776.20 excl. VAT
/ Each
£ 931.44 incl. VAT
- Delivery usually within ( 7 ) days
