Tapered roller bearing Timken 1380/1328, Outer diameter: 54 mm | Inner diameter: 22.225 mm | Width: 19.37 mm


Tapered Roller Bearings

References
timken:1380/1328
rubix:104A9372
manufacturer :100165901
ean:0053893780924
Tapered Roller Bearing -  1380-99402
brand logo
Technical specifications
Inner diameter22.225 mm
Outer diameter54 mm
Width19.37 mm
See all Specifications

Product details : TIMKEN 1380-99406 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x28x62 mm
Logistic Weight210 g
Packaged dimensions (D x W x H)62x28x62 mm
Package weight210 g
Inner diameter22.225 mm
Outer diameter54 mm
Width19.37 mm
Show UNSPSC/ECL@SS
£ 54.43 excl. VAT
/ Each
£ 65.32 incl. VAT
  • Usually arrives within 14 working days