Tapered roller bearing NTN 4T-1985/1922, Outer diameter: 57.15 mm | Inner diameter: 28.575 mm | Width: 19.845 mm
NTN - Tapered Roller Bearing - 4T-1985/1922
See technical informationReferences
NTN:4T-1985/1922
Rubix:204A7093
EAN:4547359799200




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 19.845 mm |
Product details : NTN 4T-1985/1922 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x57,15x19,845 mm |
|---|---|
| Logistic Weight | 218 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 57.15 mm |
| Width | 19.845 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 45000 N |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- Delivery usually within ( 3 ) days