Tapered roller bearing Timken 854B, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 44.45 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:854B
Rubix:105A4895
Manufacturer :100051787
EAN:0053893095912


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 44.45 mm |
Product details : TIMKEN 854B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,45x190,5x190,5 mm |
|---|---|
| Logistic Weight | 2688 g |
| Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
| Package weight | 2688 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 190.5 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Weight | 7.1 kg |
| Series | 855 |
| Total bearing width | 22.225 mm |
| Basic static load, radial - C0r | 630000 N |
| Basic dynamic load, radial - Cr | 458000 N |
Show UNSPSC/ECL@SS
£ 518.77 excl. VAT
/ Each
£ 622.52 incl. VAT
- Usually arrives within 14 working days




