Tapered roller bearing Timken T 402, Outer diameter: 179.619 mm | Inner diameter: 102.108 mm | Width: 44.45 mm
Tapered roller bearing
See technical informationReferences
Timken:T 402
Rubix:105A9810
EAN:0053893939773


Technical specifications
| Inner diameter | 102.108 mm |
|---|---|
| Outer diameter | 179.619 mm |
| Width | 44.45 mm |
Product details : TIMKEN T402-904A1 THRUST TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 102.108 mm |
|---|---|
| Outer diameter | 179.619 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Weight | 4.8 kg |
| Series | ttcs |
| Material | 52100 bearing steel (carbon-chromium, astm a295) |
| Cage | steel |
| Total bearing width | 44.45 mm |
Show UNSPSC/ECL@SS
£ 1,579.05 excl. VAT
/ Each
£ 1,894.86 incl. VAT
- Usually arrives within 14 working days