Tapered Roller Bearing Cone
Inner diameter | 119.888 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 106.426 mm |
Logistics dimensions (L x W x H) | 47,752x178,308x178,308 mm |
---|---|
Logistic Weight | 5180 g |
Packaged dimensions (D x W x H) | 50,8x206,502x206,502 mm |
Inner diameter | 119.888 mm |
Outer diameter | 215.9 mm |
Width | 106.426 mm |
Usually arrives within 14 working days