Tapered Roller Bearing 2TS Assembly
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 122.174 mm |
Width | 87.376 mm |
Logistics dimensions (L x W x H) | 87,376x122,174x122,174 mm |
---|---|
Logistic Weight | 4754 g |
Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
Inner diameter | 63.5 mm |
Outer diameter | 122.174 mm |
Width | 87.376 mm |
Usually arrives within 14 working days