Tapered roller bearing Timken 31318DF, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 93 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:31318DF
Rubix:397A4913
Manufacturer :190034664
EAN:0053893366470

Product details : TIMKEN 31318DF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 12495,1 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 93 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 979.45 excl. VAT
/ Each
£ 1,175.34 incl. VAT
- Delivery usually within ( 7 ) days
