Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 96900-90065 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 96900-90065, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Tapered roller bearing Timken
References
timken:
96900-90065
rubix:
396A3452
ean:
0053893454818
Technical specifications
Inner diameter
228.6
mm
Outer diameter
355.6
mm
Width
152.4
mm
Product details
Technical specifications
Product details : TIMKEN 96900-90065 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
228.6
mm
Outer diameter
355.6
mm
Width
152.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,990.22
excl. VAT
/
Each
£
10,788.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-661, Inner diameter: 79.375 mm | Width: 41.275 mm
Tapered roller bearing Timken 32005X-90KB3, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 11.5 mm
Tapered roller bearing NTN 32911, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 17 mm
Tapered roller bearing SKF 31319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 49.5 mm
Tapered roller bearing Timken L507949-90012, Outer diameter: 87.312 mm | Inner diameter: 57.15 mm | Width: 14.288 mm
Tapered roller bearing Timken 15112/15250, Outer diameter: 63.5 mm | Inner diameter: 28.575 mm | Width: 20.638 mm
Tapered roller bearing Timken 580X/572
Tapered roller bearing Timken L433749-90010, Outer diameter: 215.9 mm | Inner diameter: 165.1 mm | Width: 26.162 mm
Tapered roller bearing SKF T2ED 045, Outer diameter: 95 mm | Inner diameter: 45 mm | Width: 37.71 mm
Tapered roller bearing Timken 687-90071, Outer diameter: 168.402 mm | Inner diameter: 101.6 mm | Width: 92.202 mm
Tapered roller bearing Timken 683/672B
Tapered roller bearing NTN 4T-JLM710949/JLM710910, Outer diameter: 105 mm | Inner diameter: 65 mm | Width: 24 mm
Tapered roller bearing Timken NA 33895SW-90085
Tapered roller bearing Timken 14136A, Outer diameter: 69.01 mm | Inner diameter: 34.925 mm | Width: 26.98 mm
Tapered roller bearing Timken 96900-90085, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm