Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM11749-90018 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 11749-90018
Tapered roller bearing Timken
References
timken:
LM 11749-90018
rubix:
397A5418
ean:
0053893173559
Product details
Technical specifications
Product details : TIMKEN LM11749-90018 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.77
excl. VAT
/
Each
£
57.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 93787-90231, Outer diameter: 317.5 mm | Inner diameter: 200.025 mm | Width: 146.05 mm
Tapered roller bearing Timken 15250, Outer diameter: 63.5 mm | Width: 15.875 mm
Tapered roller bearing Timken L814749, Outer diameter: 109.538 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-615, Outer diameter: 115 mm | Inner diameter: 44.45 mm | Width: 41.28 mm
Tapered roller bearing Timken 42687/42620, Outer diameter: 127 mm | Inner diameter: 76.2 mm | Width: 31.001 mm
Tapered roller bearing Timken 49151, Inner diameter: 38.1 mm
Tapered roller bearing NTN 4T-48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-15250X, Outer diameter: 63.5 mm | Inner diameter: 80 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-39580, Outer diameter: 112.71 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-48220, Outer diameter: 182.562 mm | Inner diameter: 175.962 mm | Width: 33.338 mm
Tapered roller bearing Timken 42381-90062, Outer diameter: 149.225 mm | Inner diameter: 96.838 mm | Width: 66.672 mm
Tapered roller bearing Timken K150201-20914
Tapered roller bearing Timken HH221430-90039, Outer diameter: 190.5 mm | Inner diameter: 76.2 mm | Width: 127 mm
Tapered roller bearing NTN 4T-HM212047, Outer diameter: 91.5 mm | Inner diameter: 63.5 mm | Width: 38.354 mm
Tapered roller bearing NTN 4T-3490, Outer diameter: 57.5 mm | Inner diameter: 38.1 mm | Width: 29.771 mm