Tapered Roller Bearing Cone
Inner diameter | 147.638 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 25,357x48,646x48,646 mm |
---|---|
Logistic Weight | 247 g |
Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
Package weight | 14941,3 g |
Inner diameter | 147.638 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days