Tapered roller bearing Timken 48220B, Outer diameter: 182.562 mm | Width: 33.338 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:48220B
Rubix:397A7902
Manufacturer :100030898
EAN:0053893308043







Technical specifications
| Outer diameter | 182.562 mm |
|---|---|
| Width | 33.338 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 48220B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,274x182,626x182,626 mm |
|---|---|
| Logistic Weight | 1213 g |
| Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
| Package weight | 1213,4 g |
| Outer diameter | 182.562 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Weight | 3.6 kg |
| Series | 48200 |
Show UNSPSC/ECL@SS
£ 1,247.88 excl. VAT
/ Each
£ 1,497.46 incl. VAT
- Usually arrives within 14 working days