NTN - Tapered Roller Bearing - 4T-HM911244
Inner diameter | 60 mm |
---|---|
Outer diameter | 130.175 mm |
Width | 30.924 mm |
Logistics dimensions (L x W x H) | 130,175x130,175x30,924 mm |
---|---|
Logistic Weight | 1392 g |
Inner diameter | 60 mm |
Outer diameter | 130.175 mm |
Width | 30.924 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days