Tapered Roller Bearing Cone
Inner diameter | 174.625 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 63,5x225,425x225,425 mm |
---|---|
Logistic Weight | 10910 g |
Packaged dimensions (D x W x H) | 79,502x273,05x273,05 mm |
Package weight | 10909,8 g |
Inner diameter | 174.625 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days