Tapered Roller Bearing Multi-Row Assembly
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 149.352 mm |
Width | 133.35 mm |
Logistics dimensions (L x W x H) | 133,35x149,352x149,352 mm |
---|---|
Logistic Weight | 8170 g |
Packaged dimensions (D x W x H) | 152,4x152,4x152,4 mm |
Inner diameter | 95.25 mm |
Outer diameter | 149.352 mm |
Width | 133.35 mm |
Usually arrives within 14 working days