Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM48548-902B2 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 48548-902B2
Tapered roller bearing Timken
References
timken:
LM 48548-902B2
rubix:
397A5442
ean:
0053893132259
Product details
Technical specifications
Product details : TIMKEN LM48548-902B2 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.43
excl. VAT
/
Each
£
68.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM 237535-902A4
Tapered roller bearing Timken 941/932B
Tapered roller bearing NTN 4T-42690, Outer diameter: 102 mm | Inner diameter: 77.788 mm | Width: 31 mm
Tapered roller bearing Timken JLM508710, Outer diameter: 95 mm | Width: 19 mm
Tapered roller bearing NTN 33114U, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 37 mm
Tapered roller bearing NTN 4T-T4CB120, Outer diameter: 170 mm | Inner diameter: 120 mm | Width: 27 mm
Tapered roller bearing Timken L44610, Outer diameter: 50.292 mm | Inner diameter: 23.812 mm | Width: 14.224 mm
Tapered roller bearing Timken 46790-90191, Outer diameter: 225.552 mm | Inner diameter: 165.1 mm | Width: 85.852 mm
Tapered roller bearing NTN 32222U, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 56 mm
Tapered roller bearing NTN 4T-48685/48620DC+AC3
Tapered roller bearing Timken JM822049-90N01, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 80.01 mm
Tapered roller bearing Timken H916610
Tapered roller bearing NTN 4T-78238, Outer diameter: 136.53 mm | Inner diameter: 60.33 mm | Width: 33.24 mm
Tapered roller bearing Timken HH224310V, Outer diameter: 212.725 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-3779/3720, Outer diameter: 93.264 mm | Inner diameter: 47.625 mm | Width: 30.162 mm