Tapered Roller Bearing 2TS Assembly
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 168.402 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x168,402x168,402 mm |
---|---|
Logistic Weight | 7754 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 95.25 mm |
Outer diameter | 168.402 mm |
Width | 82.55 mm |
Usually arrives within 14 working days