Tapered roller bearing Timken 93812, Outer diameter: 317.5 mm | Inner diameter: 206.375 mm | Width: 63.5 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:93812
Rubix:397A6417
EAN:0053893444093


Technical specifications
| Inner diameter | 206.375 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 63.5 mm |
Documents
Product details : TIMKEN 93812-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x261,366x261,366 mm |
|---|---|
| Logistic Weight | 11675 g |
| Packaged dimensions (D x W x H) | 69,85x311,15x311,15 mm |
| Inner diameter | 206.375 mm |
| Outer diameter | 317.5 mm |
| Width | 63.5 mm |
| Weight | 38.208 kg |
| Series | 93000 |
| Cage | steel |
| Total bearing width | 63.5 mm |
| Basic static load, radial - C0r | 1290000 N |
| Basic dynamic load, radial - Cr | 190000 N |
Show UNSPSC/ECL@SS
£ 2,188.24 excl. VAT
/ Each
£ 2,625.89 incl. VAT
- Usually arrives within 14 working days