Precision Tapered Roller Bearing Cup
Inner diameter | 136.398 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 34.925 mm |
Logistics dimensions (L x W x H) | 16,764x152,4x152,4 mm |
---|---|
Logistic Weight | 397 g |
Packaged dimensions (D x W x H) | 158,75x158,75x25,4 mm |
Package weight | 396,9 g |
Inner diameter | 136.398 mm |
Outer diameter | 190.5 mm |
Width | 34.925 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days