Tapered Roller Bearing
Inner diameter | 85.725 mm |
---|---|
Outer diameter | 136.525 mm |
Width | 29.769 mm |
Logistics dimensions (L x W x H) | 30,163x136,525x136,525 mm |
---|---|
Logistic Weight | 1504 g |
Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
Inner diameter | 85.725 mm |
Outer diameter | 136.525 mm |
Width | 29.769 mm |
Series | 495 |
Material | Stamped Steel |
Total bearing width | 30.163 mm |
Standard | ISO |
Basic static load, radial - C0r | 245000 N |
Usually arrives within 14 working days