NTN - Tapered Roller Bearing - 4T-2578
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 49 mm |
Width | 25.357 mm |
Logistics dimensions (L x W x H) | 66,421x66,421x25,357 mm |
---|---|
Logistic Weight | 320 g |
Inner diameter | 28.575 mm |
Outer diameter | 49 mm |
Width | 25.357 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 81500 N |
Basic dynamic load, radial - Cr | 69000 N |
Usually arrives within 14 working days