Tapered roller bearing NTN 33021U, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm
NTN - Tapered Roller Bearing - ET-33011
See technical informationReferences
NTN:33021U
Rubix:204A6795
EAN:4547359752397



Product details : NTN 33021U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x43 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Series | 33000 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 420000 N |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 104.82 excl. VAT
/ Each
£ 125.78 incl. VAT
- Delivery usually within ( 3 ) days
