Tapered roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 313 |
Material | Sheet Steel (Cage) |
Cage | Steel |
Limit speed | 6100 rpm |
Total bearing width | 36 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 188000 N |
Basic dynamic load, radial - Cr | 203000 N |
Usually arrives within 14 working days