Tapered roller bearing Timken 6575/6535, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 53.978 mm
Timken Tapered Roller Bearing 6500
See technical informationReferences
Timken:6575/6535
Rubix:100A0475
EAN:0053893653174




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 53.978 mm |
Product details : TIMKEN 6575-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,975x161,925x161,925 mm |
|---|---|
| Logistic Weight | 5390 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 161.925 mm |
| Width | 53.978 mm |
| Bearing Clearance | cn |
| Series | 6500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 418.45 excl. VAT
/ Each
£ 502.14 incl. VAT
- Usually arrives within 14 working days