NTN - Tapered Roller Bearing - 4T-A2126
Inner diameter | 11.99 mm |
---|---|
Outer diameter | 31.991 mm |
Width | 7.938 mm |
Logistics dimensions (L x W x H) | 31,991x31,991x7,938 mm |
---|---|
Logistic Weight | 23 g |
Inner diameter | 11.99 mm |
Outer diameter | 31.991 mm |
Width | 7.938 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days