NTN - Tapered Roller Bearing - 4T-2984
Inner diameter | 46.038 mm |
---|---|
Outer diameter | 65 mm |
Width | 25.608 mm |
Logistics dimensions (L x W x H) | 85x85x25,608 mm |
---|---|
Logistic Weight | 404 g |
Inner diameter | 46.038 mm |
Outer diameter | 65 mm |
Width | 25.608 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 104000 N |
Basic dynamic load, radial - Cr | 79000 N |
Usually arrives within 14 working days