Tapered Roller Bearing Cone
Inner diameter | 107.95 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 36,576x137,668x137,668 mm |
---|---|
Logistic Weight | 1821 g |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
Package weight | 1821,2 g |
Inner diameter | 107.95 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days