Tapered roller bearing Timken JLM820012-K0000, Outer diameter: 150 mm | Inner diameter: 125.476 mm | Width: 26 mm
Single Row - Cup
See technical informationReferences
Timken:JLM820012-K0000
Rubix:397A7343
Manufacturer :100086354
EAN:0053893697116







Technical specifications
| Inner diameter | 125.476 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 26 mm |
Product details : TIMKEN JLM820012-K0000 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 154,4x154,4x39,1 mm |
|---|---|
| Package weight | 703,1 g |
| Inner diameter | 125.476 mm |
| Outer diameter | 150 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 244.81 excl. VAT
/ Each
£ 293.77 incl. VAT
- Usually arrives within 14 working days