Precision Tapered Roller Bearing
Inner diameter | 96.838 mm |
---|---|
Outer diameter | 149.225 mm |
Width | 12.7 mm |
Logistics dimensions (L x W x H) | 12,7x149,225x149,225 mm |
---|---|
Logistic Weight | 1858 g |
Packaged dimensions (D x W x H) | 47,752x165,1x165,1 mm |
Inner diameter | 96.838 mm |
Outer diameter | 149.225 mm |
Width | 12.7 mm |
Usually arrives within 14 working days