Timken Tapered Roller Bearing 48300
Inner diameter | 136.525 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 39.688 mm |
Logistics dimensions (L x W x H) | 39,688x163,322x163,322 mm |
---|---|
Logistic Weight | 2140 g |
Packaged dimensions (D x W x H) | 42,672x186,182x186,182 mm |
Inner diameter | 136.525 mm |
Outer diameter | 190.5 mm |
Width | 39.688 mm |
Bearing Clearance | CN |
Series | 48300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days