Tapered roller bearing Timken L327249-90037, Outer diameter: 177.038 mm | Inner diameter: 133.35 mm | Width: 57.15 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:L327249-90037
Rubix:397A8874
EAN:0053893596808


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 177.038 mm |
| Width | 57.15 mm |
Product details : TIMKEN L327249-90037 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x177,038x177,038 mm |
|---|---|
| Logistic Weight | 3632 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 133.35 mm |
| Outer diameter | 177.038 mm |
| Width | 57.15 mm |
Show UNSPSC/ECL@SS
£ 2,582.55 excl. VAT
/ Each
£ 3,099.06 incl. VAT
- Usually arrives within 14 working days