Tapered Roller Bearing Cone
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 107.696 mm |
Width | 46.228 mm |
Logistics dimensions (L x W x H) | 48,26x119,634x119,634 mm |
---|---|
Logistic Weight | 2368 g |
Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
Inner diameter | 76.2 mm |
Outer diameter | 107.696 mm |
Width | 46.228 mm |
Usually arrives within 14 working days